Shop All Packing Tape Dispensers
Nifty Products
Tape Dispenser, Bag Sealing
Mfr # DMQSI
Zoro # G3181357
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 3/8"
- Color Blue
- Features Simple; Fast; Tight Sealing System; Optional Bag Trimmer Available; Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nifty Products
- MFR # DMQSI
- Zoro # G3181357
- UPC # 090149380118
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3/8" |
Details
Item | Tape Dispenser,Bag Sealing |
Color | Blue |
Features | Simple; Fast; Tight Sealing System; Optional Bag Trimmer Available; Size 3/8" |
Description
Tape Dispenser,Bag Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 (1738797)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- ENCORE PACKAGING Pistol Grip with T-Handle (EP-810)
- BSC PREFERRED Tape Logic 2'' Long Roll 1-1/2'' Core Carton Sealing Tape Dispenser (TDHDX2)
- BAUMGARTENS Tape Disp-Handheld-Purple (20314)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- Nifty Products Packing Tape Dispensers