Shop All Packing Tape Dispensers
Nifty Products
Plastic Clamshell Tape Dispenser. 2"
Mfr # D822C
Zoro # G3181829
Sold in multiples of 20 for $177.80
$177.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- Color Gray
- Material Plastic
- Features Dispenser With Blade Cover For Added Safety; Blade Is Heat Treated; Easy To Load And Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nifty Products
- MFR # D822C
- Zoro # G3181829
- UPC # 090149822014
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2" |
Details
Item | Plastic Clamshell Tape Dispenser. 2" |
Color | Gray |
Material | Plastic |
Features | Dispenser With Blade Cover For Added Safety; Blade Is Heat Treated; Easy To Load And Lightweight |
Description
Plastic Clamshell Tape Dispenser. 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- CRESCENT WISS 12" Bent Handle Industrial Shears (W22N)
- PENTEL Ink Refill, Bold, Black (PENLR10A)
- ZORO SELECT Literature Mailers, 14" x 10" x 2", White, 50/Bundle (55VK97)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- SCOTCH Handheld Tape Dispenser, 2 In. (H122)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- MIGHTY LINE Handheld Tape Dispenser (7001-NT)
- BETTER PACKAGES Cover For Bp333 Plus (FM-5)
- BETTER PACKAGES Better Pack® 333 Plus With Heater Lever Gum Tape Dispenser, Gray, 1/Each (BET333H)
- PROTAPES Handheld Tape Dispenser, 3/4 in. Tape W (Pro ATG Guns)
- Nifty Products Packing Tape Dispensers