Shop All Packing Tapes
Nifty Products
Nifty Hand Tear Tape, 2"x55yd, Clr, PK36
Mfr # T3761RTL
Zoro # G3181591
product price: $240.99
/pk 36, $6.69/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Features Resistance To Aging, Weathering, U.V. Light And Yellowing
- Width 2"
- Material Arcylic (Adhesive), BOPP Film (Backing)
- Length 55 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nifty Products
- MFR # T3761RTL
- Zoro # G3181591
- UPC # 090149376197
- Country of Origin China
- Category Packing Tapes
Dimensions
Width | 2" |
Length | 55 yd. |
Details
Item | Nifty Hand Tear Tape,2"x55yd,Clr,PK36 |
Color | Clear |
Features | Resistance To Aging, Weathering, U.V. Light And Yellowing |
Material | Arcylic (Adhesive), BOPP Film (Backing) |
Tensile Strength | Not Specified |
Shape | Continuous Roll |
Thickness | 3.2 mil |
Description
Nifty Hand Tear Tape,2 In.x55yd,Clr,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15G109)
- GB TUBING FLEX 3/4""X5' GRAY (FLX-757GR)
- NIFTY PRODUCTS HvyDty, Carton Sealing Tape, 2"x55yd, PK36 (T3751CL)
- NIFTY PRODUCTS Ultra Clear Tape, 1/2"x72 yd, PK72 (T601-1/2)
- THERMWELL PRODUCTS 516x14x17 GRY Tape (V25GA)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- NOVAVISION Tamper-Evident Tape, Blue, 164 ft. L, PK36 (EST2B-36-164)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- SHURTAPE Carton Sealing Tape, Roll, 1371m L, PK6 (HP 200)
- Nifty Products Packing Tape & Dispensers