Shop All Blinds
Nien
Nien 249161 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 36 x 72 in.
Mfr # 249161
Zoro # G903797196
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Durable mini blinds provide optimal privacy & light control
- Wipe clean with a damp cloth for easy cleaning
- Easy to install with installation hardware & instructions included
- They can be mounted inside or outside the window frame to eliminate shadows & silhouettes
- Wipe with damp cloth & mild detergent
- 1" Slats 84.39% PVC
- PVC bottom rail holds blinds in place
- Tilt wand & valance
- Color: White
- Style: Room Darkening
- Dimension: 1" x 36" x 72"
- Weight: 30.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- NIEN Nien 249146 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 23 x 64 in. (249146)
- NIEN Nien 249153 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 31 x 72 in. (249153)
- NIEN Nien 249163 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 46 x 64 in. (249163)
- NIEN Nien 249150 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 29 x 64 in. (249150)
- NIEN Nien 249165 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 58 x 64 in. (249165)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- Nien Blinds