Shop All Blinds
Nien
Nien 249156 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 34 x 64 in.
Mfr # 249156
Zoro # G503797596
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Durable lightweight blinds
- Easily adjustable to let in as much light as needed
- Wipe clean with a damp cloth for easy cleaning
- Easy to install with installation hardware & instructions included
- Inside or outside mount
- Wipe with damp cloth & mild detergent
- 1" Slats 83.96% PVC
- PVC bottom rail holds blinds in place
- Tilt wand & valance
- Color: White
- Style: Light Filtering
- Dimension: 1" x 34" x 64"
- Weight: 25.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- NIEN Nien 249153 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 31 x 72 in. (249153)
- NIEN Nien 249163 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 46 x 64 in. (249163)
- NIEN Nien 249165 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 58 x 64 in. (249165)
- NIEN Nien 249146 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 23 x 64 in. (249146)
- NIEN Nien 249150 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 29 x 64 in. (249150)
- EYECATCHER Cordless Deluxe Sundown GII Blind Pearl White, 33 x 64 in. (EY2512298)
- SAFE STYLES Safe Styles UBJ355X48WT 2 in. Cordless Faux Wood Blind; White - 35.5 x 48 in. (UBJ355X48WT)
- Nien Blinds