Shop All Blinds
Nien
Nien 249152 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 31 x 64 in.
Mfr # 249152
Zoro # G303797482
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Durable lightweight blinds
- Easily adjustable to let in as much light as needed
- Wipe clean with a damp cloth for easy cleaning
- Easy to install with installation hardware & instructions included
- Inside or outside mount
- Wipe with damp cloth & mild detergent
- 1" Slats 83.29% PVC
- PVC bottom rail holds blinds in place
- Tilt wand & valance
- Color: White
- Style: Light Filtering
- Dimension: 1" x 31" x 64"
- Weight: 23.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- NIEN Nien 249146 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 23 x 64 in. (249146)
- NIEN Nien 249150 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 29 x 64 in. (249150)
- NIEN Nien 249153 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 31 x 72 in. (249153)
- NIEN Nien 249163 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 46 x 64 in. (249163)
- NIEN Nien 249165 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 58 x 64 in. (249165)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- Nien Blinds