Shop All Blinds
Nien
Nien 249148 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 27 x 64 in.
Mfr # 249148
Zoro # G203797582
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Durable lightweight blinds
- Easily adjustable to let in as much light as needed
- Wipe clean with a damp cloth for easy cleaning
- Easy to install with installation hardware & instructions included
- Inside or outside mount
- Wipe with damp cloth & mild detergent
- 1" Slats 82.69% PVC
- PVC bottom rail holds blinds in place
- Tilt wand & valance
- Color: White
- Style: Light Filtering
- Dimension: 1" x 27" x 64"
- Weight: 20.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- NIEN Nien 249153 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 31 x 72 in. (249153)
- NIEN Nien 249163 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 46 x 64 in. (249163)
- NIEN Nien 249150 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 29 x 64 in. (249150)
- NIEN Nien 249146 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 23 x 64 in. (249146)
- NIEN Nien 249165 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 58 x 64 in. (249165)
- ACHIM IMPORTING Achim 32 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, Black (MSG232BK06)
- SAFE STYLES Safe Styles UBJ355X48WT 2 in. Cordless Faux Wood Blind; White - 35.5 x 48 in. (UBJ355X48WT)
- Nien Blinds