NICOR VT2-10-2-UNV-50K-WH 2 ft. Extreme Environment LED Linear Vaportite; 5000K
Mfr # VT2-10-2-UNV-50K-WH
Zoro # G103877704
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor
- MFR # VT2-10-2-UNV-50K-WH
- Zoro # G103877704
- UPC # 767706087611
- Country of Origin China
- Category Under Cabinet Lighting
Description
The VT2 LED Wet Location Linear Vaportite is designed to deliver the efficiency and crisp light quality of the latest LED technology and is suitable for both indoor and outdoor applications. This linkable fixture measures 2 feet in length and offers over 100 Lumens per watt. The VT2 is engineered with advanced diffusers which eliminate glare or hotspots providing a uniform distribution of light and can be surface mounted or suspended with aircraft cable. The IP66-rated fixture is designed to replace less-efficient fluorescent strip lights in car wash operations, airports, tunnels, maintenance areas, parking garages and stairwells.
Features- 2 ft. Extreme Environment LED Linear Vaportite
- Dimension: 23.6" L x 4.3" W x 3.4" H
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Fluorescent Starter, 25W, Number of Pins 2 (13889)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- GE Light Fixture CCT 24", Direct Wire (34290)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- LUMAPRO Undercabinet, Xenon, Line Vol, 120V, 20W X1 (22C477)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- Nicor Under Cabinet Lighting