NICOR ERL4-10 Wet Location Emergency LED Remote Dual Head Fixture
Mfr # ERL4-10
Zoro # G804042661
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor
- MFR # ERL4-10
- Zoro # G804042661
- UPC # 767706088533
- Country of Origin China
- Category Track Lighting Fixtures
Description
NICOR was formed in order to fulfill a need for ceiling fans within the Lighting Showroom niche of the lighting market. Working closely with designers and product specialists, we were the first company to introduce the "Uni-Pack" concept of having the fan, blades, and light kit. NICOR continues to expand and was quick to embrace sustainable energy solutions and efficient products. We offer many LED and fluorescent lights that are more energy efficient
The ERL Series wet location rated LED Remote lamps are designed to work with any of our LED exit combos and emergency lighting units. This sleek, contemporary design offers fully adjustable heads that complement any environment.
Specifications- Dimension: 9.5" L x 9.5" W x 7" H
- Weight: 0.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- JESCO 12W LED Line Voltage Track Head Fixture 2700K HType 90 CRI Black (H2L562S-2790-40D-BK)
- NUVO 1-Light, MR16, 120V Track Head, Square, Black Finish (TH313)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, Black, 36 Deg. Beam (TH424)
- NUVO 1-Light, MR16, 12V Track Head, Round, Black Finish (TH235)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- Nicor Track Lighting Fixtures