NICOR DLQ5-MA-FIXT-4K-WH 5 in. Multi-Adjustable Square LED Fixture with Housing in 4000K
Mfr # DLQ5-MA-FIXT-4K-WH
Zoro # G804008445
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor
- MFR # DLQ5-MA-FIXT-4K-WH
- Zoro # G804008445
- UPC # 767706103304
- Country of Origin China
- Category Recessed Light Housing
Description
The DLQ5 Square Series is a modern architectural solution for lighting commercial, retail, and institutional spaces in the new construction market where high efficiency, low energy lighting is desired. Utilizing high efficiency LED technology to balance color for natural white light and offering greater than 90 CRI, the high efficacy and exceptional color rendering make this luminaire an ideal choice for corridors, conference rooms, lobbies, and large offices. Constructed with a durable galvanized steel frame and adjustable hanger bars, the DLQ5 Series fits securely and installs easily into most any space.
Features- 5 in. Multi-Adjustable Square LED Fixture with Housing in 4000K
- Dimension: 7" L x 7" W x 3.3" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aeroflash 040-0028 replacement light bulb lamp (040-0028 AEROFLASH)
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- HALO Adjustable Gimbal 30° Tilt, 76 (76P)
- HALO Reflector, 999 4" (999RG)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- Nicor Recessed Light Housing