Nicor Lighting WPC12UNV408WH 2 ft. WPC Series White LED Linear Wraparound Light Fixture - 4000K
Mfr # WPC12UNV408WH
Zoro # G504042442
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # WPC12UNV408WH
- Zoro # G504042442
- UPC # 767706143294
- Country of Origin China
- Category LED Strip Lights
Description
WPC Series White LED Linear Wraparound Light Fixture
The all-new 2-Foot Linear LED Wraparound Light delivers the latest in LED technology and performance. The WPC LED Wrap is an economical, energy-efficient lighting alternative to traditional fluorescent wraparound fixtures. The 2-Foot WPC delivers an impressive lumen output exceeding 2,100 lumens while drawing only 20-Watts of energy. This amounts to over 110 lumens per watt! The WPCs modern design features a curved, milky white, polystyrene diffuser lens to hide any visible LED diodes, hot-spots, and shadows to provide consistent lighting with reduced glare. The durable powder-coated steel frame features smooth formed sides for easy handling and unmatched durability. The WPC is designed for quick and easy, single-person, installation on both ceilings and walls, making it the perfect solution for lighting your kitchen, laundry room, garage, hallway, basement, and other residential or commercial settings. The WPC is DLC Listed, Damp-Location rated, and covered by NICORs.
Specifications- Color: White
- Finish: Powder Coat
- Size: 2"
- Light Source: LED
- Wattage: 19.9
- Wattage Equivalent: 125
- Voltage: 120-277V
- Shape: Round
- Lumen Output: 2192
- Lumens Per Watt: 110.2
- Color Temperature (CCT): 4000K
- CRI: 81
- Dimmable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-1s80-t (ICN-1S80-T ADVANCE)
- ILC Replacement for Second Wind AIR Purifier 1076 replacement light bulb lamp (1076 SECOND WIND AIR PURIFIER)
- METALUX Snf 1 Lmp, 4' Nrw Strp, Eltrnc Bal, T8 (SNF-132-UNV-EB81-U)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- JESCO LIGHTING GROUP 15.2 watt Dimmable linear LED Fixture (DL-RS-48-RGB)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- LITHONIA LIGHTING LED Stairwell Fixture, 848 Lumens, 4000K (WL2 08L EZ1 LP840)
- Nicor Lighting LED Strip Lights