Nicor Lighting T6C24HU50 2 x 4 ft. T6C Series High-Output White LED Troffer - 5000K
Mfr # T6C24HU50
Zoro # G604042557
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # T6C24HU50
- Zoro # G604042557
- UPC # 767706173222
- Country of Origin China
- Category LED Luminaires
Description
T6C Series High-Output White LED Troffer
Pre-installed LED driver with full-range 0-10V dimming
The ultra slim T6C Series 2x4 Ft. High-Output LED Troffer is an IC-rated flat panel fixture that measures just 1.5-inches in depth (including the driver). The T6C LED Troffer provides even edge-to-edge illumination for a clean and modern look while eliminating hot spots and shadowing common in cheaper fixtures. The T6C 2x4 produces an impressive 5,800 lumens at 125 Lumens per Watt with a tested lifespan of over 100,000 hours (equivalent to 10 hours per day for 27 years). The steel constructed frame and polystyrene diffuser lens are sealed to keep out dust and other debris. Designed for installation simplicity, the T6C features smooth formed edges and built-in grid clips for a more secure installation with added safety. The T6C comes ready to install and use directly out-of-the-box, equipped with built-in 4kV surge protection, 0-10VDC dimming, and a pre-installed LED driver.
Specifications- Color: White
- Finish: Gloss
- Size: 2" x 4"
- Light Source: LED
- Wattage: 46.8w
- Wattage Equivalent: 300w
- Voltage: 120-277v
- Lumen Output: 5954
- Lumens Per Watt: 127.2
- Color Temperature (CCT): 5000k
- CRI: 83
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- ALBEO LED Linear Luminaire, 5000K, 14,800 lm (ALV208T16T581DSQVQSTKQW)
- ILC Replacement For BULBRITE, LED15DL7930WHSQJD (LED15DL/7/930/WHSQ/J/D)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- UFO-LIGHTING 2x2 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL40W)
- Nicor Lighting LED Luminaires