Shop All Under Cabinet Lighting
Nicor Lighting
NICOR Lighting STP-10-120-VOB-PC LED Step Light with Photocell Sensor - Oil-Rubbed Bronze Vertical Faceplate
Mfr # STP-10-120-VOB-PC
Zoro # G103877698
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # STP-10-120-VOB-PC
- Zoro # G103877698
- UPC # 767706106732
- Country of Origin China
- Category Under Cabinet Lighting
Description
NICORs LED Step Lights are a great complement for your residential and commercial projects. This step light not only provides a touch of safety, but it offers a warm, natural glow making it a perfect accent for any project. This LED step light offers paintable faceplates making them versatile for any application.
Features- Includes an LED Photocell Module and a Black Horizontal Oriented Faceplate
- Modular design allows fixture to be mounted in horizontal or vertical orientation
- Stamped aluminum, powder-coated faceplates
- The Louvered faceplate design conceals LEDs and provide a unique light distribution pattern
- High efficiency, fully sealed, maintenance-free LED chamber
- Long-life LED system coupled with electrical driver to deliver optimal performance per watt
- Color: Oil-Rubbed Bronze
- Primary Piece Material: ABS
- Secondary Piece Material: Stamped Aluminum Faceplate
- Voltage: 120V
- Wattage: 1W
- Lumen Actual: 19
- Color Temperature: 2700K
- Dimension: 2.75" H x 2" W x 4.6" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3786 replacement light bulb lamp, 4PK (S3786 SATCO)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- ELCO LIGHTING Electronic Transformer 120V to 12V (ETRK60E)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- ELK LIGHTING Plandome 1-Light Recessed Light in Clean White with Glass Diffuser (MLE1200-5-30)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- GE Light Fixture CCT 24", Direct Wire (34290)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- Nicor Lighting Under Cabinet Lighting