Shop All Under Cabinet Lighting
Nicor Lighting
NICOR Lighting STP-10-120-VBK-PC LED Step Light with Photocell Sensor - Black Vertical Faceplate
Mfr # STP-10-120-VBK-PC
Zoro # G603877686
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # STP-10-120-VBK-PC
- Zoro # G603877686
- UPC # 767706106718
- Country of Origin China
- Category Under Cabinet Lighting
Description
NICORs LED Step Lights are a great complement for your residential and commercial projects. This step light not only provides a touch of safety, but it offers a warm, natural glow making it a perfect accent for any project. This LED step light offers paintable faceplates making them versatile for any application.
Features- Includes an LED Photocell Module and a Black Horizontal Oriented Faceplate
- Modular design allows fixture to be mounted in horizontal or vertical orientation
- Stamped aluminum, powder-coated faceplates
- The Louvered faceplate design conceals LEDs and provide a unique light distribution pattern
- High efficiency, fully sealed, maintenance-free LED chamber
- Long-life LED system coupled with electrical driver to deliver optimal performance per watt
- Color: Black
- Primary Piece Material: ABS
- Secondary Piece Material: Stamped Aluminum Faceplate
- Voltage: 120V
- Wattage: 1W
- Lumen Actual: 19
- Color Temperature: 2700K
- Dimension: 2.75" H x 2" W x 4.6" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- ILB GOLD Replacement For Feit Electric, Led Bulb, Bpa19Dm/800/Gu24/Led (BPA19DM/800/GU24/LED)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- Nicor Lighting Under Cabinet Lighting