Shop All Under Cabinet Lighting
Nicor Lighting
NICOR Lighting STP-10-120-HBK LED Step Light with Black Horizontal Faceplate
Mfr # STP-10-120-HBK
Zoro # G903877720
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # STP-10-120-HBK
- Zoro # G903877720
- UPC # 767706106688
- Country of Origin China
- Category Under Cabinet Lighting
Description
NICORs LED Step Lights are a great complement for your residential and commercial projects. This step light not only provides a touch of safety, but it offers a warm, natural glow making it a perfect accent for any project. This LED step light offers paintable faceplates making them versatile for any application.
Features- Includes an LED Module and a Oil-Rubbed Bronze Vertical Oriented Faceplate
- Modular design allows fixture to be mounted in horizontal or vertical orientation
- Stamped aluminum, powder-coated faceplates
- The Louvered faceplate design conceals LEDs and provide a unique light distribution pattern
- High efficiency, fully sealed, maintenance-free LED chamber
- Long-life LED system coupled with electrical driver to deliver optimal performance per watt
- Color: Oil-Rubbed Bronze
- Primary Piece Material: ABS
- Secondary Piece Material: Stamped Aluminum Faceplate
- Voltage: 120V
- Wattage: 1W
- Lumen Actual: 19
- Color Temperature: 2700K
- Dimension: 2.75" H x 2" W x 4.6" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- ILC Replacement for Iota I-42-em-a (I-42-EM-A IOTA)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- ILC Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp (F26T8/CW/4 GE GENERAL ELECTRIC G.E)
- MAXIM CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide White Under Cabinet (89897WT)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- NORA LIGHTING Nora Lighting NULSA-106 6 ft. 3-Wire Cord and Plug (NULSA-106)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- HALO Halo 3003008 Dusk to Dawn Hardwired LED Area Light; Gray (3003008)
- LUMAPRO Undercabinet, Xenon, Line Vol, 120V, 20W X1 (22C477)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- Nicor Lighting Under Cabinet Lighting