Shop All Under Cabinet Lighting
Nicor Lighting
NICOR Lighting LS1-10S-UNV-50 4 ft. Linear LED Strip Light in 5000K - White
Mfr # LS1-10S-UNV-50
Zoro # G603877341
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # LS1-10S-UNV-50
- Zoro # G603877341
- UPC # 767706103571
- Country of Origin China
- Category Under Cabinet Lighting
Description
The LS1 LED Linear Strip brings a slim design to task and general ambient lighting for surface mount ceiling applications. This economical, energy-efficient lighting solution is a perfect alternative to 2-lamp fluorescent strips. The LS1's milky white lens provides a more polished, higher-end look to the fixture and yet is an affordable alternative for retail, warehouse, light industrial and residential utility applications.
Features- Mounting points for hook and chain, cable, and pendant mounting
- Easy Surface Mount Installation
- Removable fixture housing allows easy access for mounting and wiring
- Built-in dimmable driver delivers full-range dimming from 0 - 10VDC
- Heavy 20 gauge steel construction with white powder coat finish
- Color: White
- Finish: Powder Coat
- Primary Piece: Housing/Body
- Primary Piece Material: Heavy 20 Guage Steel
- Secondary Piece: Diffuser/Lens
- Secondary Piece Material: Acrylic
- Collection: LED Series
- Voltage: 120-277V
- Wattage: 70.8W
- Actual Lumen: 8247
- Dimming: Yes
- Light Source: LED
- Color Temperature: 4000K
- CRI: 85
- Bulb Included: Yes
- Dimension: 4.4" H x 3.75" W x 96" L
- Weight: 15.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- Nicor Lighting Under Cabinet Lighting