Shop All LED Retrofit Kits
Nicor Lighting
Nicor Lighting DQR4MA11205KWH 721 Lumens LED Recessed Can Square Downlight - White
Mfr # DQR4MA11205KWH
Zoro # G303719262
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DQR4MA11205KWH
- Zoro # G303719262
- UPC # 767706147469
- Country of Origin China
- Category LED Retrofit Kits
Description
LED Recessed Can Square Downlight
Features- Die cast aluminum housing
- Low profile integrated driver allows for use in shallow housings
- Polystyrene diffuser creates uniform light distribution that reduces glare without sacrificing lumen output
- Dimmable to 5% with recommended TRIAC dimmers
- Operating temperature rating of 0°F to 102°F (-18°C to 40°C)
- Quick and easy installation with a screw-in Edison base and friction clip mounting system
- Finish: White
- Recessed Housing: 4"
- Shape: Square
- Light Output: 721 Lumens
- Energy Used: 9 watt
- Average Lifetime: 36,000 hours
- Volts: 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Led Dm T4 G9 Ww 35W 3Pk (BP35G9830LED3PK)
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- NICOR LIGHTING NICOR Lighting DLR2-10-120-3K-WH 2 in. LED Downlight in White - 3000K (DLR2-10-120-3K-WH)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- NICOR LIGHTING Nicor Lighting DLE621204KSQWH 896 Lumens LED Recessed Can Square Downlight - White (DLE621204KSQWH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- Nicor Lighting LED Retrofit Kits