Shop All Recessed Lighting Kits
Nicor Lighting
NICOR Lighting DQR2-AA-10-120-4K-WH 2 in. Square Eyeball LED Downlight in White - 4000K
Mfr # DQR2-AA-10-120-4K-WH
Zoro # G703796856
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DQR2-AA-10-120-4K-WH
- Zoro # G703796856
- UPC # 767706099843
- Country of Origin China
- Category Recessed Lighting Kits
Description
NICORs LED Step Lights are a great complement for your residential and commercial projects. This step light not only provides a touch of safety, but it offers a warm, natural glow making it a perfect accent for any project. This LED step light offers paintable faceplates making them versatile for any application.
Features- Made for mounting horizontally
- Replaces existing faceplate with exact dimensions
- Louvered design conceals LEDs to provide a unique light distribution pattern
- Provides a highly efficient, fully sealed LED chamber when installed correctly
- Stamped aluminum for long-term durability
- Color: Black
- Primary Piece: Faceplate
- Primary Piece Material: Aluminum
- Bulb Included: No
- Dimension: 2.75" H x 0.4" W x 4.5" L
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126WB)
- ILC Replacement For PHILIPS F15T8BL (WW-4CBL-1)
- ILC Replacement for Osram Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V OSRAM SYLVANIA)
- NICOR LIGHTING 4 In. Remodel Lo-volt Airtight (14101AR)
- NICOR LIGHTING NICOR Lighting DLG2-10-120-2K-WH 2 in. LED Gimbal Downlight in White - 2700K (DLG2-10-120-2K-WH)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861682)
- NUWATT Round Recessed LED Ceiling Light, 6 in Adjustable, 12 W, Dimmable, White Trim, PK 12 (NW-P-ADJDL-6-12W-5CT-WH-12P)
- Nicor Lighting Recessed Lighting Kits