Nicor Lighting DQR2-10-120-3K-OB 2 in. Square LED Downlight; Oil Rubbed Bronze - 3000K
Mfr # DQR2-10-120-3K-OB
Zoro # G403719254
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DQR2-10-120-3K-OB
- Zoro # G403719254
- UPC # 767706099287
- Country of Origin China
- Category LED Retrofit Kits
Description
NICOR’s D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.
Features- Requires NICOR 2 inch Recessed Housing
- Energy Star Rated, Uses less than 10 Watts
- Dimmable down to 10%
- Uses Standards Household Voltage (120 Volts)
- For IC-Rated, Airtight New Construction application, use Housing Model 12200A-LED
- For Non-IC Rated New Construction application, use Housing Model 12201-LED
- For Remodel applications, use Housing Model 12202R-LED
- Lifetime Rated at over 35,000 hours
- 90+ CRI and R9 Over 50
- Color: Oil Rubbed Bronze
- Size: 2"
- Finish: Powder Coat
- Primary Piece Material: Cast Aluminum
- Secondary Piece Material: Cast Aluminum
- Usage: Residential & Commercial
- Certification: UL/CUL
- Energy Star: Yes
- Voltage: 120V
- Wattage: 8.85W
- Lumens Actual: 630.8
- Wattage Equivalent: 60W
- Dimmable: Yes
- Light Source: LED
- Color Temperature: 3000K
- CRI: 92.5
- Bulbs Included: Yes
- Shape: Square
- Recommended Bulb Type: LED
- Adapter & Bulb Base: Ideal
- Warranty: 5 Year
- Dimension: 3.125" W x 3.125" L x 2.9" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- ILB GOLD Bulb, Incandescent Globe G40, Replacement For Osram Sylvania, 60G40/W 120V (60G40/W 120V)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- Nicor Lighting LED Retrofit Kits