Shop All LED Light Bulbs
Nicor Lighting
Nicor Lighting DLS56-3009-120-3K-WH 900 Lumen 3000K LED Surface Mount Retrofit; White - 5 & 6 in.
Mfr # DLS56-3009-120-3K-WH
Zoro # G704042488
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nicor Lighting
- MFR # DLS56-3009-120-3K-WH
- Zoro # G704042488
- UPC # 767706102963
- Country of Origin China
- Category LED Light Bulbs
Description
The DLS56 Surface Mount Retrofit Downlight can be installed into a 5-inch housing, 6-inch housing, or 4/0 Junction Box. Simply remove the twist lock diffuser and set your included captive screws. It’s that quick! The DLS56 downlight can be installed directly into 5-inch and 6-inch recessed housings using the includes friction mounting clips. The DLS56 with Integrated LED Driver is a very flexible lighting solution for both retrofit and new construction applications alike.
Features- Produces 1,043 Lumens using high performing LEDs with 94 CRI and an R9 value of 62
- Low profile driver allows for surface mount installation in a 4/O Junction box and 5" or 6"housings
- Dimmable to less than 10% with standard TRIAC dimmers
- Connects to power with the included Edison Socket Adapter or IDEAL Connector
- Twist lock diffuser allows for easy removal during installation
- Die cast aluminum trim routes heat away from electrical components
- Thermally protected, high efficiency driver standard
- Slotted mounting holes for 4/0 Junction box installation, and V-Springs for housing installation
- Reported lifetime rated for greater than 60,000 hours
- Color: White
- Size: 5" & 6"
- Finish: Powder Coat
- Primary Piece Material: Die Cast Aluminum
- Secondary Piece Material: Polycarbonate
- Usage: Residential
- Certification: ETL
- Energy Star: Yes
- Voltage: 120V
- Wattage: 14.24W
- Lumens Actual: 1043
- Wattage Equivalent: 110W
- Dimmable: Yes
- Light Source: LED
- Color Temperature: 3000K
- CRI: 94
- Bulbs Included: Yes
- Recommended Bulb Type: LED
- Adapter & Bulb Base: E26 & Ideal
- Warranty: 5 Year
- Dimension: 7.25" W x 7.25" L x 2" D
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-4K-WH 900 Lumen 4000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-4K-WH)
- FEIT ELECTRIC A23 E26 (Medium) LED Smart Bulb Daylight 40 Watt Equivalence (A450850CAMWIFIL)
- ILC Replacement for Eiko Led12wbr40/830k-dim-g5 replacement light bulb lamp (LED12WBR40/830K-DIM-G5 EIKO)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 30K, GX23, No Dim, Frosted (S28726)
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- Nicor Lighting LED Light Bulbs