Shop All LED Retrofit Kits
Nicor Lighting
Nicor Lighting DLR565SYS084KNK 968 Lumens Indoor LED Recessed Downlight - Nickel
Mfr # DLR565SYS084KNK
Zoro # G403719384
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DLR565SYS084KNK
- Zoro # G403719384
- UPC # 767706174885
- Country of Origin China
- Category LED Retrofit Kits
Description
Indoor LED Recessed Downlight
Features- Spun aluminum trim routes heat away from electrical components
- Ultra low profile, integrated driver
- Patented trim attachment system with IDEAL connector
- Heavy-gauge NICOR captive hanger bars provide greater stability, allowing housing
- To be positioned at any point within a 24" joist span, then locked in place with set screws
- Swivel foot on one end of hangar bars ease single person installation
- Airtight system
- Dimmable to 5% with compatible TRIAC dimmers
- Operating temperature rating of 0°F to 120°F (-18°C to 49°C)
- Finish: Nickel
- Size: 6"
- Light Output: 968 Lumens
- Energy Used: 12 watt
- Average Lifetime: 60,000 hours
- Volts: 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- SATCO 15 W S11 Incandescent - Clear - 1500 Hours - 100L - Intermediate Base - 120V (S3628)
- METALUX Surface Mount 6.5" Wt, 2X4 (SK-24-WT)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- HALO LA5 Series Matte Soft White 5/6 in. W LED Retrofit Baffle Trim Kit 8 W (LT560WH6930-6CA)
- Nicor Lighting LED Retrofit Kits