Shop All LED Retrofit Kits
Nicor Lighting
NICOR Lighting DLR4-R-10-120-3K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 3000K
Mfr # DLR4-R-10-120-3K-WH
Zoro # G404008616
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DLR4-R-10-120-3K-WH
- Zoro # G404008616
- UPC # 767706103069
- Country of Origin China
- Category LED Retrofit Kits
Description
The DLR4-R retractable fixture takes the guesswork out of where to position your light. This warm ambient light source gives you 359 degrees of rotation and 80 degrees of adjustable tilt making this 4" fixture perfect for both accent and task lighting. You direct the light exactly where you need it without having to move anything in your design space. From LED color rendering and CCT options to fixture performance, this series is ideal for commercial, hospitality and residential applications.
Features- Fully retractable and adjustable LED module rotates 360° and tilts 80°
- Durable cast aluminum construction
- Full, smooth dimming down to 8%
- Polystyrene diffuser creats perfect light distribution and reduces glare
- Meets FCC Title 15 requirements, Energy Star Rated, Title 24 Compliant, and UL Classified
- Finest Quality of Light with 92 CRI, an R9 >50, and rigorous CCT testing
- Latest in High Performance LED's
- Color: White
- Finish: Powder Coat
- Primary Piece: Trim
- Primary Piece Material: Cast Aluminum
- Secondary Piece: Diffuser
- Secondary Piece Material: Polystyrene
- Collection: D-Series
- Voltage: 120V
- Wattage: 8.5
- Actual Lumen: 700
- Wattage Equivalent: 65W
- Dimming: Yes
- Light Source: LED
- Color Temperature: 4000K
- Bulb Included: Yes
- Dimension: 5" H x 3.38" W x 5" L
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Battery Carrier, F/Z2-BK, G2-BK, C3-HA (SC1)
- SYLVANIA Fluorescent, 30 W, T8, Medium Bi-Pin (G13) (F30T8/CW)
- ILC Replacement for Ideal Horizons Sv-10 Quartz Sleeve replacement light bulb lamp (SV-10 QUARTZ SLEEVE IDEAL HORIZONS)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING NICOR Lighting DLR2-10-120-3K-WH 2 in. LED Downlight in White - 3000K (DLR2-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- NICOR LIGHTING Nicor Lighting DLE621204KSQWH 896 Lumens LED Recessed Can Square Downlight - White (DLE621204KSQWH)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- Nicor Lighting LED Retrofit Kits