NICOR Lighting DLR2-10-120-4K-WH 2 in. LED Downlight in White - 4000K
Mfr # DLR2-10-120-4K-WH
Zoro # G204042742
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DLR2-10-120-4K-WH
- Zoro # G204042742
- UPC # 767706098747
- Country of Origin China
- Category LED Retrofit Kits
Description
NICORs D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.
Features- Energy Star Rated, Uses less than 10 Watts
- Dimmable down to 10%
- Uses Standards Household Voltage
- Color: White
- Finish: Powder Coat
- Primary Piece: Body/Trim
- Primary Piece Material: Cast Aluminum
- Collection: D-Series
- Voltage: 120V
- Wattage: 8.78
- Actual Lumen: 711.5
- Wattage Equivalent: 60W
- Dimming: Yes
- Light Source: LED
- Color Temperature: 4000K
- Dimension: 3.125" H x 2.75" W x 3.125" L
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bender & Wirth 899 replacement light bulb lamp (899 BENDER & WIRTH)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- HALO H245Icat (H245ICAT)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- NICOR LIGHTING Nicor Lighting DLE621204KSQWH 896 Lumens LED Recessed Can Square Downlight - White (DLE621204KSQWH)
- MAXLITE Downlight, LED Replacement For 40W, 120V (RR4089CSW)
- Nicor Lighting LED Retrofit Kits