Nicor Lighting DLR2-10-120-3K-BK 2 in. LED Downlight; Black - 3000K
Mfr # DLR2-10-120-3K-BK
Zoro # G503719406
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DLR2-10-120-3K-BK
- Zoro # G503719406
- UPC # 767706098600
- Country of Origin China
- Category LED Light Bulbs
Description
NICOR’s D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2" family packs a punch with its small, elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting, but the lighting output allows you to bring general ambient lighting into a space with a very small, architectural exposure. From LED color rendering and trim finishes to fixture performance, this series is a perfect choice for commercial, retail, institutional, and residential applications.
Features- Requires NICOR 2 inch Recessed Housing
- Energy Star Rated, Uses less than 10 Watts
- Dimmable down to 10%
- Uses Standards Household Voltage (120 Volts)
- For IC-Rated, Airtight New Construction application, use Housing Model 12200A-LED
- For Non-IC Rated New Construction application, use Housing Model 12201-LED
- For Remodel applications, use Housing Model 12202R-LED
- Lifetime Rated at over 35,000 hours
- 90+ CRI and R9 Over 50
- Color: Black
- Size: 2"
- Finish: Powder Coat
- Primary Piece Material: Cast Aluminum
- Secondary Piece Material: Polystyrene
- Usage: Residential
- Certification: UL/CUL
- Energy Star: Yes
- Voltage: 120V
- Wattage: 8.68W
- Lumens Actual: 679.7
- Wattage Equivalent: 60W
- Dimmable: Yes
- Light Source: LED
- Color Temperature: 3000K
- CRI: 92.6
- Bulbs Included: Yes
- Recommended Bulb Type: LED
- Adapter & Bulb Base: Ideal
- Warranty: 5 Year
- Dimension: 3.125" W x 3.125" L x 2.9" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/841)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-4K-WH 900 Lumen 4000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-4K-WH)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-3K-WH 900 Lumen 3000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-3K-WH)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ILC Replacement for Bulbrite 770572 replacement light bulb lamp (770572 BULBRITE)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- ILC Replacement for Osram Sylvania Led7r20/dim/ho/827/g4 replacement light bulb lamp (LED7R20/DIM/HO/827/G4 OSRAM SYLVANIA)
- CURRENT GE C7 E12 (Candelabra) LED Light Bulb Soft White 4 Watt Equivalence , 2PK (93129196)
- Nicor Lighting LED Light Bulbs