Nicor Lighting DGD311202KRDBK 3 in. Black LED Gimbal Recessed Downlight - 2700K
Mfr # DGD311202KRDBK
Zoro # G804008414
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DGD311202KRDBK
- Zoro # G804008414
- UPC # 767706139174
- Country of Origin China
- Category Recessed Lighting Kits
Description
Black LED Gimbal Recessed Downlight
The DGD3 LED Downlight Gimbal features the latest in performance LED Downlight technology, designed to create an attractive visual aesthetic that's incredibly easy to install. The high-performance DGD3 is Dimmable and features a 93 CRI rating, with an R9 value exceeding 50, making it one of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, only a simple 2.75-inch diameter cut-out in the ceiling using the provided template. The elegantly designed fixture and off-board driver (included) allows for a more flexible installation and an increased lifespan thanks to the superior heat management system separated from the LED module itself. The DGD3 features adjustable spring-loaded retention tabs for a secure fit, eliminating the need for a recessed housing or junction box. Adding an adjustable, multi-directional light system to highlight artwork or architectural design features in your home just got easier. Freedom from having to use a housing or junction box allows this light to be installed in places others simply cannot.
Features- Includes LED downlight module, plenum-rated cable, and off-board LED driver
- Includes 2.125-inch cut-out template
- Color: Black
- Finish: Powder Coat
- Size: 3"
- Light Source: LED
- Wattage: 7.9
- Wattage Equivalent: 40
- Voltage: 120V
- Lumen Output: 571
- Lumens Per Watt: 72.3
- Color Temperature (CCT): 2700K
- CRI: 93
- R9 Value: >50
- Dimmable: Yes
- Dimming Type: TRIAC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NORMAN LAMPS F28W/T5/835/ECO (F28W/T5/835/ECO NORMAN LAMPS)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- NICOR LIGHTING NICOR Lighting DQR2-AA-10-120-3K-WH 2 in. Square Eyeball LED Downlight in White - 3000K (DQR2-AA-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting 17730WH 6 in. Baffle Light Fixture Round Downlight Trim - White (17730WH)
- NICOR LIGHTING NICOR Lighting DLG2-10-120-2K-WH 2 in. LED Gimbal Downlight in White - 2700K (DLG2-10-120-2K-WH)
- LIGHTOLIER Round Downlight, 2700K, Black, 5" (S5R927K7BK)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- Nicor Lighting Recessed Lighting Kits