Shop All LED Retrofit Kits
Nicor Lighting
Nicor Lighting DCR561081205KBK 0.83 in. 919 Lumen Black LED Recessed Downlight Retrofit Light Fixture - 5000K
Mfr # DCR561081205KBK
Zoro # G703719282
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DCR561081205KBK
- Zoro # G703719282
- UPC # 767706140606
- Country of Origin China
- Category LED Retrofit Kits
Description
919 Lumen Black LED Recessed Downlight Retrofit Light Fixture
Features- Color Temperature 5000K emits a super bright white light identical to daylight. It's anything but traditional
- Energy Star Rated Uses only 10.5-Watts (Equivalent to a 90-Watt Bulb)
- Dimmable to 10% with standard LED dimmers
- Designed to be compatible with most 5 inch or 6 inch recessed housings, but works best with NICOR's 17014A-LED-ID or 17014AR-LED-ID
- Utilizes a torsion spring (v-spring) mounting system to stay securely mounted
- The low-profile construction with integrated dirver allows for use in shallow housings
- Quick and easy installation with Quick Connect or Edison base adapter, both included
- Color: Black
- Finish: Metallic
- Lumens: 901 Lumens
- Watts: 10.5w
- Color Temp: 5000K
- CRI: 92
- Volt: 120v
- Dimmable: Yes
- Length: 7.38"
- Width: 7.38"
- Watt Equivalent: 90
- Shape: T24
- Base: E26
- Dimming Type: TRIAC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- HALO Regent 20 W Fluorescent Starter (FS-2)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821C)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- NICOR LIGHTING Nicor Lighting DLE621204KSQWH 896 Lumens LED Recessed Can Square Downlight - White (DLE621204KSQWH)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- Nicor Lighting LED Retrofit Kits