Nicor Lighting DCR561081203KNK 0.833 in. 800 Lumen LED Recessed Downlight Retrofit Light Fixture; 3000K - Nickel
Mfr # DCR561081203KNK
Zoro # G004008245
Product Information
- Brand Nicor Lighting
- MFR # DCR561081203KNK
- Zoro # G004008245
- UPC # 767706140552
- Country of Origin China
- Category LED Retrofit Kits
Description
The DCR56 (800 Lumen Series) is the latest 5-inch/6-inch recessed LED downlight constructed with a polymer housing and trim thats perfect for 5-inch or 6-inch remodel and new construction housings. This integrated LED retrofit light is the perfect solution for replacing existing recessed trims and light bulbs with the latest energy efficient LED fixture. This fully dimmable recessed downlight is designed for easy plug and play installation. The DCR56 is equipped with a medium (Edison) socket base adapter and an IDEAL quick connect adapter to work with newer LED housings. Theres no special wiring required for the dimmer, and installation can be performed right out of the box. There are no other parts or pieces to buy. Its that simple. In terms of quality, the DCR56 was designed to be extremely energy efficient without sacrificing the quality of materials or LED light quality. The DCR56 (800 Lumen Series) produces over 850 Lumens of light while drawing only 10.5-Watts of energy. On the Color Rendering Index (CRI) scale, the DCR56 scores a 92 with an astonishing R9 value of over 59! This means that under this light, your reds will be redder and your blues will be bluer no matter which color temperature you choose. The product lifespan is rated for at least 54,000 hours, which equates to 18.5 years if used for 8 hours every day. The DCR56 is in multiple color temperature s: 2700K, 3000K, 4000K, and 5000K. The DCR56 is also in 4 colored finishes: Aged Copper, Black, Nickel, and White.
Features- Designed for 5-inch and 6-inch recessed housings
- The low-profile construction allows for installation into shallow housings
- Quick and easy installation with an IDEAL connected screw-in Edison base
- Dimmable to 10% with standard LED dimmers
- Rated for greater than 54,000 hours
- Meets FCC Class B standards for conducted and radiated emissions
- High performance LED lighting with CRI rating over 92 CRI and R9 over 59
- Polystyrene diffuser creates uniform light distribution that reduces glare
- Size: 0.833 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E MS320/PS/U (MS320/PS/U GE GENERAL ELECTRIC G.E)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- VAXCEL INTERNATIONAL Bryce 8In. Outdoor Wall Light Bbz (Deer) (OW33583BBZ)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- NICOR LIGHTING NICOR Lighting DLR2-10-120-3K-WH 2 in. LED Downlight in White - 3000K (DLR2-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- Nicor Lighting LED Retrofit Kits