Nicor Lighting DCR561081203KBK 0.833 in. 800 Lumen LED Recessed Downlight Retrofit Light Fixture - Black
Mfr # DCR561081203KBK
Zoro # G803956518
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # DCR561081203KBK
- Zoro # G803956518
- UPC # 767706140545
- Country of Origin China
- Category LED Retrofit Kits
Description
The DCR56 (800 Lumen Series) is the latest 5-inch/6-inch recessed LED downlight constructed with a polymer housing and trim thats perfect for 5-inch or 6-inch remodel and new construction housings. This integrated LED retrofit light is the perfect solution for replacing existing recessed trims and light bulbs with the latest energy efficient LED fixture. This fully dimmable recessed downlight is designed for easy plug and play installation. The DCR56 is equipped with a medium (Edison) socket base adapter and an IDEAL quick connect adapter to work with newer LED housings. Theres no special wiring required for the dimmer, and installation can be performed right out of the box. There are no other parts or pieces to buy. Its that simple. In terms of quality, the DCR56 was designed to be extremely energy efficient without sacrificing the quality of materials or LED light quality. The DCR56 (800 Lumen Series) produces over 850 Lumens of light while drawing only 10.5-Watts of energy. On the Color Rendering Index (CRI) scale, the DCR56 scores a 92 with an astonishing R9 value of over 59! This means that under this light, your reds will be redder and your blues will be bluer no matter which color temperature you choose. The product lifespan is rated for at least 54,000 hours, which equates to 18.5 years if used for 8 hours every day. The DCR56 is in multiple color temperature s: 2700K, 3000K, 4000K, and 5000K. The DCR56 is also in 4 colored finishes: Aged Copper, Black, Nickel, and White. To top it all off, the DCR56 is backed by an industry leading 5-Year Limited Warranty.
Features- Designed for 5-inch and 6-inch recessed housings
- The low-profile construction allows for installation into shallow housings
- Quick and easy installation with an IDEAL connected screw-in Edison base
- Dimmable to 10% with standard LED dimmers
- Lifetime rated for greater than 54,000 hours
- Meets FCC Class B standards for conducted and radiated emissions
- High performance LED lighting with CRI rating over 92 CRI and R9 over 59
- Polystyrene diffuser creates uniform light distribution that reduces glare
- Finish: Metallic
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- ILB GOLD Ac-A12V12H1.0M Ballast Led (AC-A12V12H1.0M)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- NICOR LIGHTING Nicor Lighting DLQ4-10-120-3K-WH D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit – White (DLQ4-10-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLE621204KSQWH 896 Lumens LED Recessed Can Square Downlight - White (DLE621204KSQWH)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- NICOR LIGHTING Nicor Lighting DLG2-10-120-3K-OB 2 in. LED Gimbal Downlight; Oil Rubbed Bronze - 3000K (DLG2-10-120-3K-OB)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- NUWATT LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 4 (NW-SQ-C6-14W-5CCT-BLK-4P)
- Nicor Lighting LED Retrofit Kits