Shop All LED Luminaires
Nicor Lighting
NICOR Lighting ACW-20-4H-UNV-50K 4 ft. High-Output Dimmable LED Wraparound with Prismatic Acrylic Lens; White - 5000K
Mfr # ACW-20-4H-UNV-50K
Zoro # G504042725
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # ACW-20-4H-UNV-50K
- Zoro # G504042725
- UPC # 767706103595
- Country of Origin China
- Category LED Luminaires
Description
The LED Wraparound provide a similar look to that of a traditional fluorescent wrap with all the great benefits of LED. It offers general ambient lighting for recessed ceiling applications and is a perfect energy-saving replacement for remodel and in new construction commercial applications such as schools, offices and hospitals.
Features- Full length clear prismatic acrylic lens
- Built using heavy 20 gauge steel construction
- Drivers and internal components can be easily accessed through the removable lens
- Can be surface mounted to walls and ceilings for application variability
- Color: White
- Finish: Powder Coat
- Primary Piece: Frame/Housing
- Primary Piece Material: 20 Guage Steel
- Secondary Piece: Lens
- Secondary Piece Material: Prismatic Acrylic
- Collection: LED Series
- Voltage: 120-277V
- Dimming: Yes
- Light Source: LED
- Color Temperature: 5000K
- Bulb Included: Yes
- Dimension: 8.5" H x 2.5" W x 49" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- SATCO 14-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11766)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- NUWATT LED Pannel Light, 2ft X 4 ft, 50 Watt Dimmable, Flush Mount, 3 Color CCT Switch (NW-SM-2x4-3CCT)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- ILC Replacement For BULBRITE, LED15DL7930WHSQJD (LED15DL/7/930/WHSQ/J/D)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- Nicor Lighting LED Luminaires