Shop All Tailgate Nets
Nicor Lighting
Nicor Lighting 19506WH 4 In. White Eyeball
Mfr # 19506WH
Zoro # G104169839
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 19506WH
- Zoro # G104169839
- UPC # 767706022292
- Country of Origin China
- Category Tailgate Nets
Description
Features
- Type - Eyeball Trim
- 4 in. opening
- Uses one 50 watt R20 or PAR20
- Housing and bulb(s) not included
- Adjustable up to 30 degrees
- Finish - White
- Size - 4 in.
- Dimension - 5 x 5 x 2.75 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- WESTIN B-FORCE Single Row LED (09-12211-6F)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 56257 (56257)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 10in Pitch, 10in Spline, 9.9in Dia. (5211-099-10)
- BOOKAZINE 21105 Tailgate Protector; Black (TI88677)
- HANDS ON EZ Down Tailgate Assist for 2015-2017 Ford F150 Pickup (HA350734)
- COVERCRAFT INDUSTRIES FS BLACK PRONET (PN007)
- FAIRCHILD INDUSTRIES D4059 - 2007-2011 Jeep Wrangler Rear Liftgate Seal For Lift Glass (D4059)
- STROMBERG CARLSON VG-15-4000 Louvered 4000-Series Tailgate Ford F150 (2015-2019) F250/F350 Super Duty (2017-2019) (VG-15-4000)
- DEE ZEE 17-17 F250/F350 SUPER DUTY TAILGATE ASSIST (DZ43205)
- DEE ZEE 04-14 F150 TAILGATE ASSIST (DZ43200)
- Nicor Lighting Truck Bed & Tailgate Accessories