Shop All Recessed Lighting Kits
Nicor Lighting
Nicor Lighting 17558OB 6 In. Oil-Rubbed Bronze Gimbal Ring
Mfr # 17558OB
Zoro # G304047753
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 17558OB
- Zoro # G304047753
- UPC # 767706055801
- Country of Origin China
- Category Recessed Lighting Kits
Description
Features
- Line Voltage trim
- Trim Style - Gimbal Ring
- Adjustable to 30 degrees
- Uses one 75 watt maximum PAR30 lamp
- Trim only - Bulbs and housing are not included with this fixture
- UL listed for dry locations
- Finish - Oil-rubbed bronze
- Size - 8 in.
- Dimension - 8 x 8 x 2.5 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- NICOR LIGHTING Nicor Lighting 17730WH 6 in. Baffle Light Fixture Round Downlight Trim - White (17730WH)
- NICOR LIGHTING NICOR Lighting DQR2-AA-10-120-3K-WH 2 in. Square Eyeball LED Downlight in White - 3000K (DQR2-AA-10-120-3K-WH)
- NICOR LIGHTING NICOR Lighting DLG2-10-120-2K-WH 2 in. LED Gimbal Downlight in White - 2700K (DLG2-10-120-2K-WH)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 12-Pack (LR23761-12PK)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- NUWATT Slim Recessed LED Ceiling Light, 3 Inch Square, Gimbal, 8W, Dimmable, Black Trim, PK 4 (NW-GMB-3-5CT-BLK-SQ-4P)
- Nicor Lighting Recessed Lighting Kits