Shop All LED Under Cabinet Lighting
Nicor Lighting
Nicor Lighting 17506OB 6 In. R30 Oil-Rubbed Bronze Eyeball
Mfr # 17506OB
Zoro # G504047515
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 17506OB
- Zoro # G504047515
- UPC # 767706055641
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Features
- Line Voltage Trim
- Adjustable up to 30 degrees
- Uses one 75 watt maximum PAR30 or BR30 lamp
- Trim only - bulb and housing not included
- UL listed for dry locations
- Finish - Oil-rubbed bronze
- Size - 6 in.
- Dimension - 8 x 8 x 4 in.
- Item Weight - 1.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Code Bulb, Replacement For Donsbulbs BTM (BTM)
- LITHONIA LIGHTING Lithonia JEBLDALR1 M4 Diffuse Aluminum reflector for JEBL 12L and 18L (JEBLDALR1 M4)
- ILC Replacement for Chenghe Elex Ch40-120b Fc12t5 (CH40-120B FC12T5 CHENGHE ELEX)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- JESCO SLEEK LED Adjustable 36" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/60-W-SW)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX513-HL-3K)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- Nicor Lighting LED Under Cabinet Lighting