Shop All Shower & Bathtub Parts
Nicor Lighting
Nicor Lighting 17505NK 6 In. Nickel Albalite Shower
Mfr # 17505NK
Zoro # G904020194
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 17505NK
- Zoro # G904020194
- UPC # 767706053746
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Type - Lexan Shower Albalite Lens Trim
- Maximum lamp rating of 70 watts ED17 or PAR30 bulbs
- Trim only - Bulbs and housing are not included with this trim
- Finish - Nickel
- Size - 6 in.
- Dimension - 8 x 8 x 2.25 in.
- Item Weight - 0.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 21/2)
- HANES 24 In Drain Board W/O Fabric (2219-0-2)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- NICOR LIGHTING Nicor Lighting 17505 6 In. Flat Albalite Shower Metal (17505)
- KOHLER Bancroft Bath- Or Deck-Mount High-Flo (T10585-4-CP)
- ALFI BRAND 12 x 24 Black Matte SS Vertical Dbl Shelf Bath Shower Niche (ABNC1224-BLA)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 36 D Shower Base (3.93301/W/SC-M1/B/ST)
- KOHLER Square Design Tile-In Shower Drain (9136-BL)
- KOHLER Plunger Arm Service Kit, Rh (1054246)
- Nicor Lighting Shower & Bathtub Parts