Shop All Shower & Bathtub Parts
Nicor Lighting
Nicor Lighting 17502 6 In. Shower Fresnel Trim Metal
Mfr # 17502
Zoro # G604019825
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nicor Lighting
- MFR # 17502
- Zoro # G604019825
- UPC # 767706002072
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Type - Shower Fresnel Trim Metal
- This trim sits flush with the ceiling and the fresnel glass lens nicely distributes light
- Wet location rated
- Use a A19 lamp 60W
- Great for both residential and commercial applications
- Trim Size - 6 in.
- Dimension - 8 x 8 x 2.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1.5-304)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- AMERICAN STANDARD Supply Stop, Cast, Brass, 125 psi, 1 in. (A955056-0020A)
- SLOAN Sensor Assembly, Dual Flush, Toilet (WES33A)
- NICOR LIGHTING Nicor Lighting 17505 6 In. Flat Albalite Shower Metal (17505)
- KOHLER Awaken 60" Smooth Shower Hose (98359-BN)
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- M-D THRESHOLD 3 in. X36 in. L (11924)
- KOHLER Composed Thermostatic Valve Trim (T73133-4-BN)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Matte Black (SD-AZ14-01MB)
- PLUMB PAK Diverter/Mount Plst Chm-Pltd (PP825-82)
- Nicor Lighting Shower & Bathtub Parts