Shop All Under Cabinet Lighting
Nicor Lighting
NICOR Lighting 15811COVER 10 in. Louvered Step Light Faceplate Cover
Mfr # 15811COVER
Zoro # G903877706
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 15811COVER
- Zoro # G903877706
- UPC # 767706053920
- Country of Origin China
- Category Under Cabinet Lighting
Description
Features
- 10-inch Step Light Faceplate is designed to work with the NICOR's 10-inch Step Lights. For use with NICOR's 10 inch LED Step Light, 10 inch LED Step Light with Wet Location Rating and 10-inch Incandescent Step Light
- UL Listed and is covered by a 1-year manufacturer's warranty
- Long: 9.5"
- Wide: 4.9"
- Thickness: 0.25"
- Dimension: 5" H x 0.25" W x 9.45" L
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- HALO Sld6 Led (SLD612935WH)
- ILC Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp (HLSCT3-13W SUNTER LIGHTING)
- ILC Replacement for Sylvania 18044 replacement light bulb lamp (18044 SYLVANIA)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- DABMAR LIGHTING Fixture, Undercabinet 16.5", 1.6W (DUF-33/LED)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- GE Light Fixture, Slim Flourescent, 36" (10460)
- DALS 30 Inch CCT Hardwired Linear Under Cabinet Light (9030CC-WH)
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- Nicor Lighting Under Cabinet Lighting