Shop All Under Cabinet Lighting
Nicor Lighting
Nicor Lighting 15700 10 in. Incandescent Step Light with Faceplate; White
Mfr # 15700
Zoro # G703877678
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 15700
- Zoro # G703877678
- UPC # 767706005684
- Country of Origin China
- Category Under Cabinet Lighting
Description
The 15700 is a rugged incandescent step light that can be used with a 25W or 40W standard A19 bulb. The step light is IC-Rated and suitable for use in damp locations. The step light features a thermally protected housing and equipped with a louvered faceplate. This step light offers a flexible design aesthetic for any application. The step light provides a warm, natural light making it the perfect accent for your lighting project.
Features- For use with A19 25W or 40W light bulbs
- Thermally protected housing
- IC-Rated for use in walls with insulation
- Damp location listed for shower and bathrooms
- White louvered faceplate
- Faceplate measures 9.5 in. by 5.75 in.
- Perfect for walkways and stairways
- Color: White
- Size: 10"
- Finish: Powder Coat
- Primary Piece Material: Cold Rolled Steel
- Usage: Residential & Commercial
- Certification: UL/CUL
- Energy Star: No
- Voltage: 120V
- Wattage: 40W
- Dimmable: Yes
- Light Source: Incandescent
- Bulbs Included: No
- No of Bulbs: 1
- Recommended Bulb Type: A19
- Adapter & Bulb Base: Medium/E26
- Warranty: 1 Year
- Dimension: 6" W x 9.5" L x 4" D
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Donsbulbs, Pl-S 11W/840/4P (PL-S 11W/840/4P)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- Nicor Lighting Under Cabinet Lighting