Shop All Shower & Bathtub Parts
Nicor Lighting
Nicor Lighting 15509 5 In. Shower Trim; White
Mfr # 15509
Zoro # G304019804
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nicor Lighting
- MFR # 15509
- Zoro # G304019804
- UPC # 767706028089
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Features
- Line Voltage Trim
- Maximum lamp rating for fixture is 40 watts
- Light bulb not included
- UL listed for wet locations
- Also suitable for compact fluorescent bulbs
- Size - 5 in.
- Dimension - 6.5 x 6.5 x 5.25 in.
- Item Weight - 1.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- SYMMONS Handle, For SymmonsTemptrol Handle (T-30)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- NICOR LIGHTING Nicor Lighting 17505 6 In. Flat Albalite Shower Metal (17505)
- KOHLER Round Shower Drain For Use W/ Plastic Pipe, Gasket Included (9132-BL)
- CAMCO SHOWER FLEX HOSE 60"" (43717)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-RB)
- KOHLER Alteo Rite-Temp Valve Trim With Le (TS45110-4-CP)
- ZURN Z7000-HW Temp-Gard® Hand Shower and Mounting Bar (Z7000-HW)
- Nicor Lighting Shower & Bathtub Parts