Shop All Recessed Light Housing
Nicor Lighting
NICOR Lighting 12201-LED 2 in. New Construction LED Housing
Mfr # 12201-LED
Zoro # G403957465
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 12201-LED
- Zoro # G403957465
- UPC # 767706096064
- Country of Origin China
- Category Recessed Light Housing
Description
Features
- IDEAL connections that allows for quick, snap-in connection of 2 in. D-series LED downlights
- Suitable for residential and commercial applications
- Supplied with 3 Push-In Wire Connectors
- Driver box is secured to housing with rivets for flexibility during installation
- Galvanized Steel Frame with Articulated Adjustable Arm
- Housing installs from below the ceiling and accommodates ceiling thicknesses from 1/2 to 1 1/2
- Voltage: 120V
- Light Source: LED
- Bulb Included: No
- Dimension: 2.65" H x 3.5" W x 9.75" L
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-865-HP 25PK (KTL-F32T8-865-HP)
- ILC Replacement for PHILIPS PL-S5W/827/2P/ALTO (PL-S5W/827/2P/ALTO PHILIPS)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- NICOR LIGHTING Nicor Lighting 17511BZ 6 in. Recessed Baffle Trim; Bronze (17511BZ)
- HALO Ra4 Led 4-Inch Gimbals - Narrow & Very Wide Flood (RA406927NFLWH)
- HALO Rl56 Series (RL56TRMTBZB)
- PROGRESS LIGHTING Recessed Trim Sloped Ceiling Baffle, Black (P8004-31)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- HALO Reflector Trim, 692 (692W)
- HALO Rl56 Wireless (RL560WHZHA69)
- Nicor Lighting Recessed Light Housing