Nicor Lighting 10370LENS 4 ft. Replacement Wraparound Clear Lens for 10370EB & ACW-20-4S
Mfr # 10370LENS
Zoro # G104008329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 10370LENS
- Zoro # G104008329
- UPC # 767706047165
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Replacement Wraparound Clear Lens for 10370EB & ACW-20-4S
Nicor 10370LENS Replacement Lens for the NICOR Wraparound Fluorescent Flush Mount Ceiling Light Fixtures 10370 and 10370EB. This four foot, two lamp Fluorescent linear wrap is constructed of durable 20 gauge steel. Offering a clear prismatic acrylic diffuser that wraps around its T8 lamp light source, the 10370EB provides clean illumination and brightness control. The 10370EB can be used for both residential and commercial applications such as schools, hospitals, offices and retail settings where durability and design are important.
Specifications- Color: Clear
- Body Material: Acrylic
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC External Switch (697011)
- MOOG Rack and Pinion Bellows Kit, K100180 (K100180)
- BUYERS PRODUCTS 18x16x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701568)
- GPD Hoses, 4811594 (4811594)
- NICOR LIGHTING Nicor Lighting 10374LENS 4 ft. Replacement Wraparound Clear Lens for 10374EB & ACW-20-4H (10374LENS)
- NICOR LIGHTING Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens (10369LENS)
- HELLA BULB 5008 12V 10W BA (5008)
- ILC Replacement for Royal H-0428bp replacement light bulb lamp, 2PK (H-0428BP ROYAL)
- ILC Replacement For CEC INDUSTRIES 570 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-0VXR-0)
- ILC Replacement for American Mini Lamp INC Am40 replacement light bulb lamp, 10PK (AM40 AMERICAN MINI LAMP INC)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- Nicor Lighting Vehicle Bulbs & Lenses