Shop All Vehicle Bulbs & Lenses
Nicor Lighting
Nicor Lighting 10359LENS 4 ft. Replacement Wraparound Clear Lens for 10359EB
Mfr # 10359LENS
Zoro # G704008538
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nicor Lighting
- MFR # 10359LENS
- Zoro # G704008538
- UPC # 767706070002
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Replacement Wraparound Clear Lens for 10359EB
The 10359LENS is a 4 ft. replacement prismatic acrylic lens for the 10359EB fluorescent wraparound fixture. The 10359LENS blocks 80% of harmful UV rays at 400nm. For replacement, the 10359LENS features a groove and lip design that allows the lens to easily slides into one end of the light fixture. This also ensures the lens stays securly fixed into place. The 10359LENS is protected by NICOR.
Features- Replacement lens for NICOR 10359EB
- Features a prismatic design to reduce glare
- Blocks 80% of UV at 400nm
- Damage resistant acrylic
- Groove and lip design allows for easy and secure installation
- Color: Clear
- Finish: Prismatic
- Size: 4"
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- ECCO Back Up Alarm, Drawn 1A, 2-51/54" H, Black (530)
- KWIKSET Contemporary Screw Cap Cover Satin Chrome Finish (49031-26D)
- TRUCK-LITE Base Mount, Led, Yellow Rectangular, 4 Diode, Marker Clearance Light, P2, 19 Series Male Pin, 12V (19250Y3)
- NICOR LIGHTING Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens (10369LENS)
- NICOR LIGHTING Nicor Lighting 10370LENS 4 ft. Replacement Wraparound Clear Lens for 10370EB & ACW-20-4S (10370LENS)
- NICOR LIGHTING Nicor Lighting 10374LENS 4 ft. Replacement Wraparound Clear Lens for 10374EB & ACW-20-4H (10374LENS)
- ILB GOLD Indicator Lamp, Replacement For Wagner 387 (387)
- ILC Replacement for Heine Omega 200 Indirect Ophthalmascope 6V replacement light bulb lamp (OMEGA 200 INDIRECT OPHTHALMASCOPE 6V HEINE)
- HELLA H11 Halogen 24 Volt White Single (H11 24V)
- DISCO Two Tray Bulb Assort, 420 pcs. (8627)
- Nicor Lighting Vehicle Bulbs & Lenses