Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.4 In.
Mfr # 96400
Zoro # G6163053
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 4 in
- Type Band Clamp
- Material Stainless Steel
- Finish Bright Annealed
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 96400
- Zoro # G6163053
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 4 in |
Band Width | 3 in |
Compatible Pipe Diameter - Maximum | 4 in |
Details
Item | Exhaust Clamp |
Type | Band Clamp |
Material | Stainless Steel |
Finish | Bright Annealed |
Clamp Type | Band Clamp |
Material Grade | 304 |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 3.98 In, Max Clamp Dia 4.14 In, Band Width 3 In, Thickness .018 In, Screw Size 2 1/4 In, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, PREFORMED W/ I BLOCK Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- OTC Poppet Disassembly Tool (5879)
- INCOM Reflective Adhesive Decals, Amber 2 x 312 510Roll (RR2510AM)
- IRONGUARD Knuffi Edge Bumper Guard, Type B, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6710 (60-6710)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2 In. (413200)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- DONALDSON Mounting Band, P004073 (P004073)
- Nickson Exhaust Solutions Exhaust Hardware