Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.4 In.
Mfr # 510400
Zoro # G6222361
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guillotine U-Bolt
- Material Steel
- For Pipe Size 4 in
- Finish Zinc Plated
- Clamp Type U-Bolt Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 510400
- Zoro # G6222361
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 4 in |
Compatible Pipe Diameter - Maximum | 4 in |
Band Width | 3/8 in |
Details
Type | Guillotine U-Bolt |
Material | Steel |
Item | Exhaust Clamp |
Finish | Zinc Plated |
Clamp Type | U-Bolt Clamp |
Description
Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 3.98 In, Max Clamp Dia 4.14 In, Band Width 3/8 In In, Thickness 3/8 In, Screw Size 3/8-16 Thread In, Steel, Zinc Plated Band Material, Steel, Zinc Plated Screw Material, Torque 50-75 FT/LBS In-Lbs, ROUND Band Slots, U BOLT Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 42Mm 5050 Canbus Led Replacement Bulb (White) (Each) (RS-42MM-5050CAN-W)
- MILLER MFG Little Giant Orange 6 in. H Plastic 16 oz Funnel (100045)
- WEATHERTECH Front and Rear Floorliners, 449611-444832 (449611-444832)
- MICKEY THOMPSON P305/35R20 ET STREET S/S (90000024578)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3 In. (96300)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- WALKER EXHAUST Exhaust Pipe Flange Gasket, 31365 (31365)
- Nickson Exhaust Solutions Exhaust Hardware