Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.4 In.
Mfr # 413400
Zoro # G6097874
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- For Pipe Size 4 in
- Material Stainless Steel
- Finish Bright Annealed
- Compatible Pipe Diameter - Maximum 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 413400
- Zoro # G6097874
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 4 in |
Compatible Pipe Diameter - Maximum | 4 in |
Band Width | 3 3/8 in |
Details
Type | Band Clamp |
Item | Exhaust Clamp |
Material | Stainless Steel |
Finish | Bright Annealed |
Material Grade | 409 |
Clamp Type | Band Clamp |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 3.98 In, Max Clamp Dia 4.14 In, Band Width 3.375 In, Thickness .018 In, Screw Size 2 1/4 In, 409 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, FLAT W/ WICK Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.056" Diameter, 60 Volts (16STRORAGXL500)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- COLE HERSEE Forward And Reverse Relay (24452-BX)
- MARCOM Handbook, Accident Invstgtn, Spanish, PK15 (V0000699SO)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3 In. (96300)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (413350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- DYNOMAX Heavy Duty U-Bolt Exhaust Clamp (DYN35336)
- Nickson Exhaust Solutions Exhaust Hardware