Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.4 In.
Mfr # 320400
Zoro # G6128211
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 4 in
- Type Band Clamp
- Material Stainless Steel
- Finish Bright Annealed
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 320400
- Zoro # G6128211
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 4 in |
Band Width | 3 in |
Compatible Pipe Diameter - Maximum | 4 in |
Details
Type | Band Clamp |
Item | Exhaust Clamp |
Material | Stainless Steel |
Finish | Bright Annealed |
Material Grade | 304 |
Clamp Type | Band Clamp |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 3.98 In, Max Clamp Dia 4.14 In, Band Width 3 In, Thickness .018 In, Screw Size 2 1/4 In, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, FLAT W/ I BLOCK Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 2/0 AWG, Tin, PK2 (82-9556)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 5 gal Bucket Bottle, Water Based (145635)
- LANG TOOLS Three Way Exhaust Back Pressure Kit (TU-24A-PB)
- GROTE Battery Cable, Red, 1 Ga, 25 ft. Spool (82-6719)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3 In. (96300)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- WALKER EXHAUST Exhaust Pipe Connector, 41931 (41931)
- Nickson Exhaust Solutions Emission Control Parts