Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.3 In.
Mfr # 96300
Zoro # G6162353
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3 in
- Type Band Clamp
- Material Stainless Steel
- Finish Bright Annealed
- Clamp Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 96300
- Zoro # G6162353
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 3 in |
Compatible Pipe Diameter - Maximum | 3 in |
Band Width | 3 in |
Details
Item | Exhaust Clamp |
Type | Band Clamp |
Material | Stainless Steel |
Finish | Bright Annealed |
Clamp Type | Band Clamp |
Material Grade | 304 |
Description
Exhaust Clamp, Band Clamp, Min. Clamp Dia. (In.) 3, Max. Clamp Dia. (In.) 3.18, Metric Dia. Min. -, Metric Dia. Max. -, SAE Number -, Band Width (In.) 3, Thickness .018 In., Screw Size (In.) 2-1/4, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, - Housing Material, - Bridge Material, Torque (In.-Lbs.) 45-60 FT/LBS(60-80 NM), Clamping Tension (Lb.) -, ROUND Band Slots, Preformed W/I-Block Design, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD HD TLLP 100 100TA Lock Plugs; Nickel Keyed Alike - 100 (TLLP 100 100TA)
- ABRAMS NB Series 32" Curved 180W Off Road LED Lightbar (NBS-180W)
- BUSHWACKER 95-04 TACOMA SMOOTH ULTIMATE BEDRAIL CAP (38501)
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (96312)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- BOSCH Denox Heating Pot, F01C600251 (F01C600251)
- Nickson Exhaust Solutions Exhaust Hardware