Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.3-1/2 In.
Mfr # 96312
Zoro # G6218055
original price:
$17.89
9% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Band Clamp
- For Pipe Size 3 1/2 in
- Finish Bright Annealed
- Band Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 96312
- Zoro # G6218055
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 3 1/2 in |
Band Width | 3 in |
Compatible Pipe Diameter - Maximum | 3 1/2 in |
Details
Material | Stainless Steel |
Item | Exhaust Clamp |
Type | Band Clamp |
Finish | Bright Annealed |
Clamp Type | Band Clamp |
Material Grade | 304 |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 3.48 In, Max Clamp Dia 3.65 In, Band Width 3 In, Thickness .018 In, Screw Size 2 1/4 In, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, PREFORMED W/ I BLOCK Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug, Cigarette/Power, 12V (84-1090)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- ACDELCO RETAINERSPLG WIRE (12132228)
- MARATHON INDUSTRIES Marathon Flat Free Tire 30030 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 5/8" Bearings (30030)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (413350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (96500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- WALKER EXHAUST Exhaust Flex Connector, 52252 (52252)
- Nickson Exhaust Solutions Emission Control Parts