Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia.3-1/2 In.
Mfr # 413350
Zoro # G6084495
original price:
$14.89
10% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Material Stainless Steel
- For Pipe Size 3 1/2 in
- Finish Bright Annealed
- Material Grade 409
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 413350
- Zoro # G6084495
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 3 1/2 in |
Compatible Pipe Diameter - Maximum | 3 1/2 in |
Band Width | 3 3/8 in |
Details
Type | Band Clamp |
Material | Stainless Steel |
Item | Exhaust Clamp |
Finish | Bright Annealed |
Material Grade | 409 |
Clamp Type | Band Clamp |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 3.48 In, Max Clamp Dia 3.65 In, Band Width 3.375 In, Thickness .018 In, Screw Size 2 1/4 In, 409 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, FLAT W/ WICK Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 1.5"x5 yd. (3431)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, M (WFCCC-MED)
- MOTIVE PRODUCTS 0127 Wilwood 45mm (0127-MTV)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415088-401632)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2 In. (413200)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3 In. (96300)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (96400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- AP EXHAUST CLAMP - TORCA EASY SEAL FLAT BAND 5IN 304 BRIGHT 304 STAINLESS (B500)
- Nickson Exhaust Solutions Exhaust Hardware