Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia. 5 In.
Mfr # 320500
Zoro # G6091556
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Band Clamp
- For Pipe Size 5 in
- Finish Bright Annealed
- Band Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 320500
- Zoro # G6091556
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 5 in |
Band Width | 3 in |
Compatible Pipe Diameter - Maximum | 5 in |
Details
Material | Stainless Steel |
Type | Band Clamp |
Item | Exhaust Clamp |
Finish | Bright Annealed |
Clamp Type | Band Clamp |
Material Grade | 304 |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 4.97 In, Max Clamp Dia 5.15 In, Band Width 3 In, Thickness .018 In, Screw Size 2 1/4 In, 304 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, FLAT W/ I BLOCK Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuel Filter, 78014WS (78014WS)
- MAIN FILTER WIX A01A05C Replacement/Interchange Spin-On Filter (MF0508583)
- MOOG Suspension Ball Joint - Front Lower, K80228 (K80228)
- SKF Axle Shaft Seal, 15553 (15553)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (96312)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (96400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Od, P207332 (P207332)
- Nickson Exhaust Solutions Exhaust Hardware