Shop All Pneumatic Tool Parts
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia. 2 In.
Mfr # 510200
Zoro # G6211231
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Guillotine U-Bolt
- For Pipe Size 2 in
- Finish Zinc Plated
- Compatible Pipe Diameter - Maximum 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 510200
- Zoro # G6211231
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
For Pipe Size | 2 in |
Compatible Pipe Diameter - Maximum | 2 in |
Band Width | 3/8 in |
Details
Item | Exhaust Clamp |
Material | Steel |
Type | Guillotine U-Bolt |
Finish | Zinc Plated |
Clamp Type | U-Bolt Clamp |
Description
Exhaust Clamp, GUILLOTINE U Bolt, Min Clamp Dia 2 In, Max Clamp Dia 3.18 In, Band Width 3/8 In In, Thickness 3/8 In, Screw Size 3/8-16 Thread In, Steel, Zinc Plated Band Material, Steel, Zinc Plated Screw Material, Torque 50-75 FT/LBS In-Lbs, ROUND Band Slots, U BOLT Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- WESTWARD Fitting, 90 Deg., M6x1mm Thread Size, PK10 (52NZ56)
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- SKF SKF-6306 2Z C3, Single Row Ball Brgs, 6306 2Z C3 (6306 2Z C3)
- CP CHICAGO PNEUMATIC COIL-LOCK (6156811890)
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- SPEEDAIRE Pad, 3 (PN10D237032G)
- CP CHICAGO PNEUMATIC MOTOR KIT (8940168846)
- GAST Check Valve No.226T 1/4 Sp Aj550 (AJ550)
- REELCRAFT Latch Spring (S260067)
- GAST Muffler 4Am Sp Ac995 (AC995)
- Nickson Exhaust Solutions Pneumatic Tool Parts