Shop All Exhaust Hardware
Nickson Exhaust Solutions
Exhaust Clamp, Min.Dia. 2 In.
Mfr # 413200
Zoro # G6129234
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 2 in
- Material Stainless Steel
- Type Band Clamp
- Finish Bright Annealed
- Material Grade 409
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nickson Exhaust Solutions
- MFR # 413200
- Zoro # G6129234
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
For Pipe Size | 2 in |
Compatible Pipe Diameter - Maximum | 2 in |
Band Width | 3 3/8 in |
Details
Item | Exhaust Clamp |
Material | Stainless Steel |
Type | Band Clamp |
Finish | Bright Annealed |
Material Grade | 409 |
Clamp Type | Band Clamp |
Description
Exhaust Clamp, Band Clamp, Min Clamp Dia 1.98 In, Max Clamp Dia 2.18 In, Band Width 3.375 In, Thickness .018 In, Screw Size 2 1/4 In, 409 2B SS Band Material, Grade8, Zinc Plated STD Screw Material, Torque 45-60 FT/LBS(60-80 NM) In-Lbs, ROUND Band Slots, FLAT W/ WICK Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPN 15 Outside Diameter 15625 Long Black Polyurethane Set Of 2 (9.9103G)
- NGK V-Power Spark Plug(Pr-Ea/Bx-4), 3432 (3432)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- DONALDSON Fuel Filter, Cartridge, P550757 (P550757)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 4.97 In. (413500)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (96312)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (510400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (96400)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2-1/2 In. (96212)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- DONALDSON Reducer, 4-3.5 In (102-89 Mm) Id-Od (P206322)
- Nickson Exhaust Solutions Exhaust Hardware